This product requires certification to purchase.

Handle in Lumicoat Champagne Bronze

Delta Faucet

Tetra™ Handle in Lumicoat Champagne Bronze

  • Fast #
  • Part #DH591CZPR
  • Item #10036866
  • Manufacturer Part #H591CZ-PR
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Handle in Lumicoat Champagne Bronze

  • Fast #
  • Part #DH591CZPR
  • Item #10036866
  • Manufacturer Part #H591CZ-PR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ wall mount tub filler
  • Includes set screw
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Tetra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-3/4 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205048817
Width:
2-1/2 in