This product requires certification to purchase.

Handle in Lumicoat Chrome

Delta Faucet

Tetra™ Handle in Lumicoat Chrome

  • Fast #
  • Part #DH588PR
  • Item #10036855
  • Manufacturer Part #H588-PR
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Handle in Lumicoat Chrome

  • Fast #
  • Part #DH588PR
  • Item #10036855
  • Manufacturer Part #H588-PR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ roman tub
  • Includes set screw
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Tetra™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-3/4
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
195205048718
Width:
2-1/2