Handle in Lumicoat Chrome
Tetra® Handle in Lumicoat Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- For use with Tetra™ floor mount tub filler
- Includes set screw
- ADA compliant
- Backed by Delta faucet's lifetime limited warranty
- View Delta faucet's return policy
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tetra®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-81/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205049708
- Width:
- 2-1/4