Handle in Matte Black
Tetra® Handle in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- For use with Tetra™ floor mount tub filler
- Includes set screw
- ADA compliant
- Backed by Delta faucet's lifetime limited warranty
- View Delta faucet's return policy
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tetra®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-3/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205048800
- Width:
- 2-1/2