Handle Kit & Glide Rings in Lumicoat Champagne Bronze
Tetra Handle Kit & Glide Rings in Lumicoat Champagne Bronze
Package Quantity Info:
Each: 1 Case: 16 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with the Tetra™ Bath Collection
- Lumicoat™ Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- Genuine Delta® part
- View Delta Faucet's Return Policy
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tetra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-22/25 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- Faucet
- UPC:
- 195205066880