This product requires certification to purchase.

Floor Mount Filler with Handshower in Lumicoat® Stainless (Handle Sold Separately) (Trim Only)

Delta Faucet

Tetra™ Floor Mount Filler with Handshower in Lumicoat® Stainless (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4789SSPRLHPFL
  • Item #10037122
  • Manufacturer Part #T4789-SS-PR-LHP-FL
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Floor Mount Filler with Handshower in Lumicoat® Stainless (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4789SSPRLHPFL
  • Item #10037122
  • Manufacturer Part #T4789-SS-PR-LHP-FL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumi coat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Trim kit only, must order valve rough (R4700-FL or R4700-FLWS) required for installation separately to complete the unit
  • Coordinating hand shower included
  • Order handles separately (LHP)
  • H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
  • H2Okinetic® Power Drench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® Power Drench® spray
  • Hand shower includes 60 - 82-inch stretchable hose with metal fittings
  • Pivoting hand shower holder
  • Hand shower includes double check valves for backflow prevention
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Tetra™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
13-19/50
Faucet Height:
40-22/25
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
18 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
No
Handle Material:
Brass
Height:
42-19/50
Installation Type:
Floor Mount
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spout Height:
39-11/16
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-7/8
UPC:
195205048541
WaterSense Labeled:
Yes