This product requires certification to purchase.

Roman Tub Faucet in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)

Delta Faucet

Tetra Roman Tub Faucet in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT2788CZPRLHP
  • Item #10037084
  • Manufacturer Part #T2788-CZ-PR-LHP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra Roman Tub Faucet in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT2788CZPRLHP
  • Item #10037084
  • Manufacturer Part #T2788-CZ-PR-LHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat™ Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Trim kit only, must order valve rough (R2700 or R2707) separately to complete the unit
  • Handle(s) not included, must purchase handle(s) separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Easy installation allows for above-deck customization
  • 3-hole 8-16" installation
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Tetra
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
11-69/100 in
Faucet Center Size:
12 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18 gpm
Handle Material:
Brass
Handle Type:
Less Handles
Height:
10-11/25 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/4 in
Spout Type:
Standard Spout
Trim Only:
Yes
UPC:
195205050025
WaterSense Labeled:
Yes