Single Handle Diverter Valve Trim in Lumicoat® Champagne Bronze
Tetra™ Single Handle Diverter Valve Trim in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- 6-function diverter offers 3 individual positions and 3 shared positions
- Trim kit only, must order MultiChoice® Universal valve rough (R11000) separately to complete the unit
- Single lever handle
- Installation extension kit (RP75137) adds 1-inch to maximum installation thickness
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tetra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 2-1/2 in
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UPC:
- 195205049425
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2 in