This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Chrome

Delta Faucet

Tetra™ Single Handle Diverter Valve Trim in Lumicoat® Chrome

  • Fast #
  • Part #DT11889PR
  • Item #10037025
  • Manufacturer Part #T11889-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Single Handle Diverter Valve Trim in Lumicoat® Chrome

  • Fast #
  • Part #DT11889PR
  • Item #10037025
  • Manufacturer Part #T11889-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice® Universal valve rough (R11000) separately to complete the unit
  • Single lever handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Installation extension kit (RP75137) adds 1 in to maximum installation thickness
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Diameter
4-1/2 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Faucet Connection Size
1/2 in
Height
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Tetra™
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
UPC
195205049395


Recommended Accessories