This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Stainless (Trim Only)

Delta Faucet

Tetra™ Single Handle Diverter Valve Trim in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT11889SSPR
  • Item #10037026
  • Manufacturer Part #T11889-SS-PR
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Single Handle Diverter Valve Trim in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT11889SSPR
  • Item #10037026
  • Manufacturer Part #T11889-SS-PR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 468
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice® Universal valve rough (R11000) separately to complete the unit
  • Single lever handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Installation extension kit (RP75137) adds 1 in to maximum installation thickness
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tetra™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
2-1/2
Diameter:
4-1/2
Escutcheon Height:
4-1/2
Escutcheon Width:
4-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
4-1/2
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
195205049401
Valve Trim Type:
Transfer & Diverter