This product requires certification to purchase.

Single Handle Lever Handle in Lumicoat™ Champagne Bronze

Delta Faucet

Tetra™ Single Handle Lever Handle in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DH588CZPR
  • Item #10036854
  • Manufacturer Part #H588CZ-PR
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Single Handle Lever Handle in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DH588CZPR
  • Item #10036854
  • Manufacturer Part #H588CZ-PR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ roman tub
  • Includes set screw
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3-3/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Tetra™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Model
T2788-LHP, T4788-LHP
Origin
Global
WaterSense Labeled
Yes
UPC
195205048732