This product requires certification to purchase.

Single Handle Lever Handle in Lumicoat™ Champagne Bronze

Delta Faucet

Tetra™ Single Handle Lever Handle in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DH589CZPR
  • Item #10036858
  • Manufacturer Part #H589CZ-PR
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Single Handle Lever Handle in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DH589CZPR
  • Item #10036858
  • Manufacturer Part #H589CZ-PR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ roman tub
  • Includes set screw
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
1-13/16 in
Width
2-1/4 in
Characteristics & Features
Collection
Tetra™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Floor Mount
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Model
T4789-LHP-FL
Origin
Global
WaterSense Labeled
Yes
UPC
195205049722