Single Handle Lever Handle in Lumicoat™ Stainless
Tetra™ Single Handle Lever Handle in Lumicoat™ Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- For use with Tetra™ roman tub
- Includes set screw
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tetra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Fits Model:
- T5789-LHP-WL
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205048824
- Width:
- 2-1/2 in