This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome

Delta Faucet

Tetra™ Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome

  • Fast #
  • Part #D588SHPRDST
  • Item #10036806
  • Manufacturer Part #588SH-PR-DST
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Single Handle Monoblock Bathroom Sink Faucet in Lumicoat Chrome

  • Fast #
  • Part #D588SHPRDST
  • Item #10036806
  • Manufacturer Part #588SH-PR-DST
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits single hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • Optional 6-inch deck plate (RP102057) not included
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-81/100 in
Faucet Connection Size
3/8 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Height
8 in
Maximum Deck Thickness
2-1/2 in
Spout Height
5-1/8 in
Spout Reach
5-3/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Diamond Coated Ceramic
Collection
Tetra™
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205049135