This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

Delta Faucet

Tetra® Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14489CZPR
  • Item #10037042
  • Manufacturer Part #T14489-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra® Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14489CZPR
  • Item #10037042
  • Manufacturer Part #T14489-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® PowerDrench®, full spray, full spray + massage, massage spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
  • Includes coordinating pull-up diverter tub spout
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Tetra®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
10-13/100
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
16-3/4
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, Full Spray, Full Spray w/ Massage, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6
Tub Spout Reach:
8-1/4
Tub Spout Type:
Diverter
UPC:
195205049562
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes