Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Chrome (Trim Only)
Tetra™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal valve rough (R11000 series) separately to complete the unit
- Includes coordinating pull-up diverter tub spout
- ADA compliant
- WaterSense® labeled shower heads use at least 20 percent less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Tetra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 10-13/100
- Diameter:
- 6
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 16-3/4
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0
- Tub Spout Reach:
- 7-7/16
- Tub Spout Type:
- Diverter
- UPC:
- 195205049579
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes