Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze
Tetra® Single Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
- Monitor® pressure balance valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve rough (R11000 Series) separately to complete the unit
- Single function cartridge
- Temperature only controlled with handle
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tetra®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 3-3/4
- Diameter:
- 6-5/8
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UPC:
- 195205049463
- Valve Trim Type:
- Pressure Balancing