This product requires certification to purchase.

Tank Lever inChampagne Bronze

Delta Faucet

Tetra™ Tank Lever inChampagne Bronze

  • Fast #
  • Part #D78960CZ
  • Item #10036846
  • Manufacturer Part #78960-CZ
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Tank Lever inChampagne Bronze

  • Fast #
  • Part #D78960CZ
  • Item #10036846
  • Manufacturer Part #78960-CZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 684
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Tetra™ Bath Collection
  • Universal tank lever
  • Left front, left side, or right side mount
  • Installation instructions included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tetra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
4-63/100 in
Handle Material:
Zinc
Length:
2-19/50 in
Material:
Zinc
UPC:
195205049098