Tank Lever inStainless Steel
Tetra™ Tank Lever inStainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 684-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Tetra™ Bath Collection
- Universal tank lever
- Left front, left side, or right side mount
- Installation instructions included with product
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Tetra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 4-63/100 in
- Handle Material:
- Zinc
- Length:
- 2-19/50 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 195205049104