This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

Delta Faucet

Tetra® Three Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT27989CZPR
  • Item #10037092
  • Manufacturer Part #T27989-CZ-PR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra® Three Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT27989CZPR
  • Item #10037092
  • Manufacturer Part #T27989-CZ-PR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice® Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • 6-function diverter offers 3 individual positions and 3 shared positions
  • Trim kit only, must order MultiChoice® Universal valve rough (R22000) separately to complete the unit
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature
  • Cartridges included
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Height
7-22/25 in
Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Tetra®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Three Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
Yes
Product Type
Valve Trim
UPC
195205048688


Recommended Accessories