This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim in Matte Black (Trim Only)

Delta Faucet

Tetra™ Three Handle Pressure Balancing Valve Trim in Matte Black (Trim Only)

  • Fast #
  • Part #DT27889BL
  • Item #10037079
  • Manufacturer Part #T27889-BL
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Three Handle Pressure Balancing Valve Trim in Matte Black (Trim Only)

  • Fast #
  • Part #DT27889BL
  • Item #10037079
  • Manufacturer Part #T27889-BL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice® integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Three function diverter offers two individual positions and one shared position
  • Trim kit only, must order MultiChoice® universal valve rough (R22000 Series) separately to complete the unit
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts temperature, dial controls temperature
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Main control utilizes dual function pressure balanced cartridge
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tetra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-15/16
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-22/25
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
195205048633
Valve Trim Type:
Pressure Balancing
Width:
6-3/4