This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Tetra™ Three Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT27989BL
  • Item #10037091
  • Manufacturer Part #T27989-BL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Three Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT27989BL
  • Item #10037091
  • Manufacturer Part #T27989-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TempAssure® thermostatic valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice® Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • 6-function diverter offers 3 individual positions and 3 shared positions
  • Trim kit only, must order MultiChoice® Universal valve rough (R22000) separately to complete the unit
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature
  • Cartridges included
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Red/Blue indicator markings
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Tetra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-22/25 in
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
UPC:
195205048671
Valve Trim Type:
Pressure Balancing
Width:
6-3/4 in