This product requires certification to purchase.

Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Tetra® Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17T489SSPR
  • Item #10037070
  • Manufacturer Part #T17T489-SS-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra® Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17T489SSPR
  • Item #10037070
  • Manufacturer Part #T17T489-SS-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • H2Okinetic® UltraSoak™ spray mimics the sensation of dense natural rainfall
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes coordinating pull-up diverter tub spout
  • Trim kit only, must order MultiChoice® Universal valve rough (R11000 series) separately to complete the unit
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Tetra®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
10-19/50 in
Diameter:
8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
17 in
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, H2Okinetic UltraSoak Spray, Massaging Spray, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
8.6 gpm
Tub Spout Reach:
7-7/16 in
Tub Spout Type:
Diverter
UPC:
195205049647
WaterSense Labeled:
Yes