Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Tetra™ Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2Okinetic® PowerDrench®, Full spray, Massage spray, Soft Waterfall spray and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Control volume and water temperature independently with two separate handles
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal valve rough (R10000) separately to complete the unit
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 18-3/4
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 7
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 195205050131
- WaterSense Labeled:
- Yes