This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

Delta Faucet

Tetra® Two Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT17089CZPR
  • Item #10037048
  • Manufacturer Part #T17089-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra® Two Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT17089CZPR
  • Item #10037048
  • Manufacturer Part #T17089-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000) separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Solid brass forged body
  • Field adjustable to limit handle rotation into hot water zone
  • Maximum dial rotation adjustable between 90° and 180°
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-63/100 in
Diameter
6-5/8 in
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Faucet Connection Size
1/2 in
Height
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Tetra®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
ABS
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
Product Type
Valve Trim
UPC
195205050100


Recommended Accessories