Two Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze
Tetra® Two Handle Pressure Balancing Valve Trim in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
- Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- MultiChoice® integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
- Six-function diverter offers three individual positions and three shared positions
- Trim kit only, must order MultiChoice® universal valve rough (R22000 Series) separately to complete the unit
- Top handle controls diverter functions
- Bottom handle controls on/off and temperature
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Tetra®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 3-3/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205049791
- Valve Trim Type:
- Pressure Balancing