Two Handle Pressure Balancing Valve Trim in Lumicoat® Chrome (Trim Only)
Tetra™ Two Handle Pressure Balancing Valve Trim in Lumicoat® Chrome (Trim Only)
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Control volume and water temperature independently with two separate handles
- Trim kit only, must order MultiChoice® Universal valve rough (R10000) separately to complete the unit
- Back-to-back installation capability
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
- Solid brass forged body
- Field adjustable to limit handle rotation into hot water zone
- Maximum dial rotation adjustable between 90° and 180°
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- Yes
- Collection:
- Tetra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 4-63/100 in
- Diameter:
- 6-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 195205050117
- Valve Trim Type:
- Pressure Balancing