This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Lumicoat® Champagne Bronze

Delta Faucet

Tetra® Two Handle Pressure Balancing Valve Trim with Diverter in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT24889CZPR
  • Item #10037072
  • Manufacturer Part #T24889-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra® Two Handle Pressure Balancing Valve Trim with Diverter in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DT24889CZPR
  • Item #10037072
  • Manufacturer Part #T24889-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice® Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice® Universal valve rough (R22000) separately to complete the unit
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • Cartridges included
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Tetra®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
3-19/50
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-3/4
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
195205049753
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
6-3/4