Two Handle Roman Tub Faucet in Lumicoat Chrome
Tetra™ Two Handle Roman Tub Faucet in Lumicoat Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Trim kit only, must order Universal valve rough (R2700 or R2707) separately to complete the unit
- Handle(s) not included, must purchase handle(s) separately to complete the unit
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- Easy installation allows for above-deck customization
- 3-hole 8-16" installation
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tetra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 11-63/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 18 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7-69/100 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-19/100 in
- Spout Type:
- Standard Spout
- UPC:
- 195205050070
- WaterSense Labeled:
- Yes