Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only) (Handles Sold Separately)
Tetra™ Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Trim kit only, must order Universal valve rough (R2700 or R2707) separately to complete the unit
- Handle(s) not included, must purchase handle(s) separately to complete the unit
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- Easy installation allows for above-deck customization
- 3-hole 8-16" installation
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Tetra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 11-63/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7-69/100 in
- Installation Type:
- Tub Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/16 in
- Spout Type:
- Standard spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 195205050087
- WaterSense Labeled:
- No