Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only) (Handles Sold Separately)
Tetra™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinating hand shower included
- H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic® PowerDrench® spray
- Hand shower includes double check valves for backflow prevention
- Trim kit only, must order valve rough (R4707) separately to complete the unit
- Handle(s) not included, must purchase handle separately to complete the unit
- Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your decor
- Easy installation allows for above-deck customization
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-69/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 18.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 10-11/25 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 6-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- H2Okinetic® PowerDrench™ Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-13/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 195205048558
- WaterSense Labeled:
- Yes