This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Tetra™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35587BLDST
  • Item #10036788
  • Manufacturer Part #35587-BL-DST
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35587BLDST
  • Item #10036788
  • Manufacturer Part #35587-BL-DST
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits three hole 4-16-inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 3/8-inch compression fittings
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Tetra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-63/100
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Wristblade
Height:
6-1/2
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/2
Spout Reach:
5-31/100
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
195205051176
WaterSense Labeled:
Yes