This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Champagne Bronze

Delta Faucet

Theodora™ Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D18804ZCZDST
  • Item #11524799
  • Manufacturer Part #18804Z-CZ-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Theodora™ Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D18804ZCZDST
  • Item #11524799
  • Manufacturer Part #18804Z-CZ-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with included optional 10-3/4 in. deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch flexible hose reach for added convenience during everyday kitchen tasks
  • Hot/cold indicator markings
  • Dual integral check valves in sprayer assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Theodora™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
20-1/4
Spout Reach:
9-63/100
Spout Type:
Swivel
Supply Lines Included:
Yes
Type:
D18804ZCZDST
UPC:
195205105435