THIN MOUNTING NUT
THIN MOUNTING NUT
Package Quantity Info:
Each: 1 Pallet: 11040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 1-21/25 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 33/50 in
- Material:
- Plastic
- UPC:
- 034449853385