This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Stainless

Delta Faucet

Touch-Clean® Multi Function Hand Shower in Lumicoat® Stainless

  • Fast #
  • Part #D55386SSPR
  • Item #9575708
  • Manufacturer Part #55386-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Touch-Clean® Multi Function Hand Shower in Lumicoat® Stainless

  • Fast #
  • Part #D55386SSPR
  • Item #9575708
  • Manufacturer Part #55386-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Lum coat™ Finishes easily wipe clean without cleaners and chemicals
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual neper check valves for backflow protection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Touch-Clean®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
2-13/100
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
9-13/100
Hose Included:
Yes
Hose Length:
60
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Pause
UPC:
034449991650
WaterSense Labeled:
Yes
Width:
4-13/100