Delta Faucet
Traditional 24 in. Grab Bar in Matte Black
Part #D41624BL | Item #7886516 | Manufacturer Part #41624-BL
How to get it:
Product Details
- Decorative grab bar
- Diameter: 1-1/4 in.
- Extends 2-3/4 in. from wall
- Concealed mounting
- Diameter flanges: 3 in.
- Wall clearance: 1-1/2 in.
- Mounting hardware included
- Grab bar wall anchor included
- Supports up to 500 lbs when properly installed
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Base Plate Height: 3 in
Base Plate Width: 3 in
CARB OTC LEED Compliant: No
Collection: Traditional
Color Finish: Matte Black
Color Finish Category: Blacks
Diameter: 1-1/4 in
GSA Approved: No
Hardware Included: Yes
IAPMO Listed: No
Length: 24 in
Material: Metal
Mount Type: Concealed, Wall
NSF Certified: No
Origin: Global
Overall Width: 27 in
Projection: 3 in
Shape: Straight
Weight: 3.82