This product requires certification to purchase.

36 in. Grab Bar in Venetian Bronze

Delta Faucet

Traditional 36 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D41636RB
  • Item #4783665
  • Manufacturer Part #41636-RB
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Traditional 36 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D41636RB
  • Item #4783665
  • Manufacturer Part #41636-RB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 63
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Decorative grab bar
  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Diameter flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3 in
Depth
6-3/4 in
Diameter
1-1/4 in
Height
39 in
Length
36 in
Projection
3 in
Weight Capacity
500 lb
Width
336 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Traditional
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Installation Type
Wall Mount
Material
Metal
Mount Type
Concealed, Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449714952