Roman Tub Metal Lever Handle in Polished Chrome
Traditional Roman Tub Metal Lever Handle in Polished Chrome
Product Details
Product Details
- Metal lever handle
- Sold individually
- For use on roman tub faucets
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449426725
- Width:
- 3