This product requires certification to purchase.

24 in. Grab Bar in Venetian Bronze

Delta Faucet

Transitional 24 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D41724RB
  • Item #4783730
  • Manufacturer Part #41724-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Transitional 24 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D41724RB
  • Item #4783730
  • Manufacturer Part #41724-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Diameter flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Transitional
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-41/100 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-3/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
3-3/8 in
UPC:
034449715232
Width:
24 in