This product requires certification to purchase.

1-Hook Robe Hook in Chrome

Delta Faucet

Trillian™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D74335
  • Item #8795365
  • Manufacturer Part #74335
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D74335
  • Item #8795365
  • Manufacturer Part #74335
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolt
  • Requires Certification
Dimensions & Measurements
Depth
2-3/25 in
Height
2-1/2 in
Projection
2-1/8 in
Width
1 in
Characteristics & Features
Collection
Trillian™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034449948180