24 in. Towel Bar in Polished Nickel
Trillian™ 24 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Everything you need is together in one convenient box, including mounting hardware and mounting template
- The prismatic faceting of the Trillian™ bath collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1 in
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-2/5 in
- Hardware Included:
- Yes
- Height:
- 1 in
- Length:
- 24 in
- Material:
- Zinc
- Maximum Height:
- 1 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.64 lb
- Width:
- 24 in