This product requires certification to purchase.

30 in. Towel Bar in Brilliance® Polished Nickel

Delta Faucet

Trillian™ 30 in. Towel Bar in Brilliance® Polished Nickel

  • Fast #
  • Part #D74330PN
  • Item #8795076
  • Manufacturer Part #74330-PN
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian™ 30 in. Towel Bar in Brilliance® Polished Nickel

  • Fast #
  • Part #D74330PN
  • Item #8795076
  • Manufacturer Part #74330-PN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 135
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1 in
Collection:
Trillian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
3-2/5 in
Hardware Included:
Yes
Height:
1 in
Installation Type:
Wall Mount
Length:
30 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in
UPC:
034449948418
Width:
30 in