30 in. Towel Bar in Chrome
Trillian™ 30 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 135-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-2/5 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- UPC:
- 034449948173
- Width:
- 30 in