8 in. Towel Bar in Polished Chrome
Trillian™ 8 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The prismatic faceting of the Trillian™ bath collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye
- Everything you need is together in one convenient box, including mounting hardware and mounting template
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Trillian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 1 in
- Installation Type:
- Screw-in
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- UPC:
- 034449948142
- Weight Capacity:
- 30 lb
- Width:
- 8 in