9-3/4 in. Towel Bar in Brilliance® Polished Nickel
Trillian™ 9-3/4 in. Towel Bar in Brilliance® Polished Nickel
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces if wood blocking is not available, the following fasteners are suggested: Tile/Masonry - plastic or lead anchors plaster/drywall - toggle bolts
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1 in
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 3-2/5 in
- Hardware Included:
- Yes
- Height:
- 1 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- UPC:
- 034449948326
- Width:
- 8 in