Bathroom Sink Drain in Chrome
Trillian Bathroom Sink Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic construction push pop
- For use with sink with overflow
Documents
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Trillian
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Plastic
- Overflow Included:
- Yes
- Product Type:
- Push-Pop Drain
- UPC:
- 034449995368