CCY DIVERTER TUB SPOUT 7 POLISHED NICKEL PN
Trillian™ CCY DIVERTER TUB SPOUT 7 POLISHED NICKEL PN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Coordinates perfectly with the Delta® Trillian™ bath collection
- Pull up to divert water from tub spout to shower head
- 7 in. total length
- Tri-universal adapter for thread ½” IPS, sweat ½” C.W.T. or slip onto ½” C.W.T.
- Made of durable metal
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 7-3/5 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Height:
- 2-2/5 in
- Length:
- 7-3/5 in
- Material:
- Brass
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Reach:
- 7 in
- Spout Type:
- Diverter Tub
- Tub Spout Reach:
- 7 in
- UPC:
- 195205003632
- Width:
- 5-2/5 in