This product requires certification to purchase.

DELTA TRILLIAN: ADAPTOR AND SCREW

Delta Faucet

Trillian DELTA TRILLIAN: ADAPTOR AND SCREW

  • Fast #
  • Part #DRP101461
  • Item #8794893
  • Manufacturer Part #RP101461
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian DELTA TRILLIAN: ADAPTOR AND SCREW

  • Fast #
  • Part #DRP101461
  • Item #8794893
  • Manufacturer Part #RP101461
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Trillian
Depth:
81/100 in
Height:
33/100 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449972284