This product requires certification to purchase.

DELTA TRILLIAN: FLOW RESTRICTOR - 1.2 GPM AND SCREEN

Delta Faucet

Trillian DELTA TRILLIAN: FLOW RESTRICTOR - 1.2 GPM AND SCREEN

  • Fast #
  • Part #DRP101417
  • Item #8795115
  • Manufacturer Part #RP101417
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Trillian DELTA TRILLIAN: FLOW RESTRICTOR - 1.2 GPM AND SCREEN

  • Fast #
  • Part #DRP101417
  • Item #8795115
  • Manufacturer Part #RP101417
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Trillian
Flow Rate:
1.2 gpm
Material:
Plastic
UPC:
034449971027