Right-Hand/Left-Hand Trip Lever in Brilliance® Polished Nickel
Trillian™ Right-Hand/Left-Hand Trip Lever in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brilliance® finish
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 4-7/10
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 4-7/10
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034449948500
- WaterSense Labeled:
- No